Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Spray gun | Avantor

Spray gun

Male connector for 1/2" O.Ø PVC tubing to 1/4" NPT inlet on gun
Katalognr. ENTE215-98
Anbieter:   ENTEGRIS
Spray gun
Katalognr. ENTE215-98
Anbieter:  ENTEGRIS
Spray gun
Spray gun

Male connector for 1/2" O.Ø PVC tubing to 1/4" NPT inlet on gun

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

High purity PFA and PTFE (all wetted parts).

  • Orifice: 4,8 mm
  • Connection: 1/4" or 1/2" FNPT
  • Pressure: max. 5516 mbar

Used in fume hoods and wet processing stations to help protect against corrosion.

Technische Daten
  • Bezeichnung:
    Male connector for 1/2" O.Ø PVC tubing to 1/4" NPT inlet on gun
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.