Mobile storage cabinets
Mobile storage cabinet, with 1 drawer of 150 mm height, 1 door, left hinged, 600×516×740 mm
Katalognr. KOTT315-00069
Anbieter: KOETTERMANN
Direkt zu
Product Details & Documents
Epoxy powder coated steel cabinets
- Optional locks
- Fitted with castors
- Removable shelves
Technische Daten
- Bezeichnung:Mobile storage cabinet, with 1 drawer of 150 mm height
- Seq:13
- B×T×H:600×516×740 mm
- Türen:1 door, left hinged



