Micro pipettes, end-to-end, Vitrex® Micro
25 µl, 29 mm, Plain
Katalognr. MODU174613
Anbieter: Vitrex Medical A/S
Direkt zu
Product Details & Documents
For single use.
- Volume is determined by both ends
- Packed in glass vials
- Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
- Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769
Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).
Verpackung: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.
Dokumente
Technische Daten
- Typ:Plain
- Kapazität:25 µl
- Länge:29 mm
- Seq:21
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis



