Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Ladies sweat jacket, Acode® Basecamp

Ladies sweat jacket, Acode® Basecamp

Schwarz, XXL
Catalog # KWIN1101709402XL
Supplier:   FRISTADS KANSAS
Ladies sweat jacket, Acode® Basecamp
Catalog # KWIN1101709402XL
Supplier:  FRISTADS KANSAS
Ladies sweat jacket, Acode® Basecamp
Ladies sweat jacket, Acode® Basecamp

Schwarz, XXL

Price
SFr. 84.00
Log in for availability
1 * 1 ST
Product Details & Documents

Double-face sweat jacket made from 80% cotton and 20% polyester.

  • Red contrast colour at collar and zip pullers
  • Two front pockets, one breast pocket with zip
  • Cuffs and hem in rib with elastane
  • Tapered waist

Weight: 320 g/m²

Documents

Specifications
  • Konfektionsgröße:
    XXL
  • Farbe:
    Schwarz
  • Seq:
    10
  • Arm- oder Beinlänge:
    Lang
  • Cat. No.:
    KWIN1101709402XL
  • Verschlussart:
    Reißverschluss
  • Stoff:
    80% cotton and 20% polyester
  • Einsatzbereiche / Verwendung:
    Allgemeine Anwendungen
  • Geschlecht:
    Für Damen
  • Gewicht:
    320 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.