Ladies sweat jacket, Acode® Basecamp
Dunkelblau, XXL
Katalognr. KWIN1101705432XL
Anbieter: FRISTADS KANSAS
Direkt zu
Product Details & Documents
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
Documents
Technische Daten
- Konfektionsgröße:XXL
- Farbe:Dunkelblau
- Seq:05
- Arm- oder Beinlänge:Lang
- Cat. No.:KWIN1101705432XL
- Verschlussart:Reißverschluss
- Stoff:80% cotton and 20% polyester
- Einsatzbereiche / Verwendung:Allgemeine Anwendungen
- Geschlecht:Für Damen
- Gewicht:320 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



