Thermal transfer printer labels, type B-449
Removable printer labels, B-449, THT-6-449-3, PP, Acryl, Thermal transfer, Weiß, 360X-Plus II, 38×19 mm, 3000 labels/roll
Catalog # BRDY116392
Supplier: Brady
Jump to:
Product Details & Documents
Printable, removable PP labels for thermal transfer printers.
Specifications
- Druckermodell:360X-Plus II
- Printing method:Thermal transfer
- Typ:B-449
- Farbe:Weiß
- Bezeichnung:Removable printer labels
- Abmessungen:38×19 mm
- Material:PP
- Seq:02
- Modell:THT-6-449-3
- Verpackt:3000 labels/roll
- Klebstoff:Acryl



