Drenchers
Drencher, straight, 25 mm, 0,9 mm
Katalognr. SOCO376.0925S
Anbieter: Socorex Isba
Direkt zu
Product Details & Documents
These straight or bent drenchers are made from stainless steel. They are ideal for safe animal nose and mouth feeding.
- Luer lock fittings
Technische Daten
- Ext.Ø:0,9 mm
- Bezeichnung:Drencher, straight
- Länge:25 mm
- Seq:05



