Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Extraction hood, SICCO | Avantor

Extraction hood, SICCO

Extractor hood, opening dimension 850×600 mm, 1200×600×900 mm, 1160×560×880 mm, 23
Katalognr. BOHLV1960-04
Anbieter:   Bohlender
Extraction hood, SICCO
Katalognr. BOHLV1960-04
Anbieter:  Bohlender
Extraction hood, SICCO
Extraction hood, SICCO

Extractor hood, opening dimension 850×600 mm, 1200×600×900 mm, 1160×560×880 mm, 23

Preis
SFr. 3’190.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Anodized aluminium frame with panels made of polycarbonate.

  • Transparent and shatter-proof panels
  • Robust and light-weight aluminium construction
  • Standard connection DN 160 for aspirator tube
  • Temperature resistance: from −20 to +70 °C

Top panel with integrated connector for exhaust system offers a good chemical resistance. These extractor hoods are used for a diverse range of industrial applications such as handling of varnish and combustible liquids.

Technische Daten
  • Gewicht:
    23
  • Außen B×T×H:
    1200×600×900 mm
  • Bezeichnung:
    Extractor hood, opening dimension 850×600 mm
  • Seq:
    02
  • Innen B×T×H:
    1160×560×880 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.