Glasröhren
1,40±0,07 mm, 40,00±0,50 mm, ~1500 mm
Katalognr. SCOR1487826
Anbieter: Schott AG
Direkt zu
Product Details & Documents
AR-Glas®, clear.
- Good chemical and physical properties
- Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
- Not resistant to high thermal loads
Tube length ~1500 mm.
Technische Daten
- Schlauch Außen-Ø:40,00±0,50 mm
- Wandstärke:1,40±0,07 mm
- Länge:~1500 mm
- Seq:21
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



