Gewindefläschchen, N 15
12,00 ml, Flat bottom, 18,5×66 mm, Glas, Braun, Nein
Katalognr. MANA702097
Anbieter: MACHEREY-NAGEL
Direkt zu
Product Details & Documents
These vials are used for storage of liquid samples.
- Made of clear and amber glass
- Flat bottom
- 15-425 thread
- Usable volume of 8 and 12 ml
The suitable screw closures have bonded septa.
- Septa are firmly connected with the cap (bonded)
- High quality silicone/PTFE septum materials
Documents
MACHEREY-NAGEL Vials and Caps.pdf
Additional Product Details
Technische Daten
- Mit Deckel:Nein
- Ø×H:18,5×66 mm
- Kapazität:12,00 ml
- Farbe:Braun
- Material:Glas
- Seq:04
- Boden:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



