Drenchers
Drencher, bent, 102 mm, 1,6 mm
Katalognr. SOCO376.16102B
Anbieter: Socorex Isba
Direkt zu
Product Details & Documents
These straight or bent drenchers are made from stainless steel. They are ideal for safe animal nose and mouth feeding.
- Luer lock fittings
Technische Daten
- Ext.Ø:1,6 mm
- Bezeichnung:Drencher, bent
- Länge:102 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



