Mischzylinder
500 ml, 5 ml, 380 mm, 5,0 ± ml, 53,2 mm, 34/35
Katalognr. KAVA632432630043
Anbieter: Kavalier
Direkt zu
Product Details & Documents
Borosilikatglas 3,3, Klasse A.
- Sechskant Glasfuß Blaue Graduierungen Verfügbar mit Glas- oder Plastikstopfen
Certifications: DIN EN ISO 4788
Technische Daten
- Ø:53,2 mm
- NS:34/35
- Kapazität:500 ml
- Höhe:380 mm
- Seq:16
- Teilung:5 ml
- Toleranz:5,0 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



