Gewindefläschchen, N 15
12,00 ml, Flat bottom, 18,5×66 mm, Glas, Klar, Nein
Katalognr. MANA70285
Anbieter: MACHEREY-NAGEL
Direkt zu
Product Details & Documents
These vials are used for storage of liquid samples.
- Made of clear and amber glass
- Flat bottom
- 15-425 thread
- Usable volume of 8 and 12 ml
The suitable screw closures have bonded septa.
- Septa are firmly connected with the cap (bonded)
- High quality silicone/PTFE septum materials
Technische Daten
- Mit Deckel:Nein
- Ø×H:18,5×66 mm
- Kapazität:12,00 ml
- Farbe:Klar
- Material:Glas
- Seq:03
- Boden:Flat bottom



