Material pouch, snikki
Material pouch, leather, Schwarz
Catalog # KWIN100015940
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Pouch are made of heavy duty split leather that consist of two pockets for screws and nails with sheath knife holder, rivet reinforced and easy quick-grip.
Big pocket: 160×80×200 mm (W×D×H)
Small pocket: 140×45×130 mm (W×D×H)
Specifications
- Farbe:Schwarz
- Bezeichnung:Material pouch, leather
- Seq:02



