Razor blades, double edge prep
Double edge prep razor blades, individually wrapped, 0,10 mm, 38×19 mm
Katalognr. PERS74-0002-0000
Anbieter: PERSONNA MEDICAL
Direkt zu
Product Details & Documents
Personna® Double Edge Prep razor blades are produced using innovative technologies. The high quality stainless steel is carefully selected for optimal charateristics and corrosion resistance.
- Corrosion resistant
- Optimised coating and geometry for superior performance
- Reduced cut force
- Blades individually wrapped
Dokumente
PERS74-0002-0000_TDS_EN
Technisches Datenblatt
Technische Daten
- Bezeichnung:Double edge prep razor blades, individually wrapped
- L×B:38×19 mm
- Seq:02
- Stärke:0,10 mm



