Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Labels for Minimark printer, type B-595

Label printer tape, B-595, MINIMARK BROWN 29MM, Vinyl, Permanent, Acryl, Braun, MiniMark™, 29 mm × 30,48 m
Katalognr. BRDY115761
Anbieter:   Brady
Labels for Minimark printer, type B-595
Katalognr. BRDY115761
Anbieter:  Brady
Labels for Minimark printer, type B-595
Labels for Minimark printer, type B-595

Label printer tape, B-595, MINIMARK BROWN 29MM, Vinyl, Permanent, Acryl, Braun, MiniMark™, 29 mm × 30,48 m

Preis
SFr. 385.00
Einloggen für Verfügbarkeit
1 * 1 ROU
Product Details & Documents

These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.

  • Sticks to highly textured surfaces
  • Adheres to difficult low surface energy items
  • 8 to 10 year outdoor durability
Technische Daten
  • Druckermodell:
    MiniMark™
  • Typ:
    B-595
  • Farbe:
    Braun
  • Bezeichnung:
    Label printer tape
  • Abmessungen:
    29 mm × 30,48 m
  • Material:
    Vinyl
  • Seq:
    10
  • Modell:
    MINIMARK BROWN 29MM
  • Klebstoff:
    Permanent, Acryl
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.