Erlenmeyer flasks, with Quickfit® ground joint
500 ml, 167 mm, 105 mm, 29/32 NS
Katalognr. BIBB1132/20
Anbieter: SciLabware
Direkt zu
Product Details & Documents
Erlenmeyer flasks, made of Pyrex® borosilicate glass, with standard ground joint.
- Resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
- Erlenmeyer flasks with high quality Quickfit® ground glass socket
Technische Daten
- Ext.Ø:105 mm
- Hülse:29/32 NS
- Kapazität:500 ml
- Höhe:167 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



