Glasröhren
2,00±0,06 mm, 34,00±0,29 mm, ~1500 mm
Katalognr. SCOR1028081
Anbieter: Schott AG
Direkt zu
Product Details & Documents
AR-Glas®, clear.
- Good chemical and physical properties
- Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
- Not resistant to high thermal loads
Tube length ~1500 mm.
Technische Daten
- Schlauch Außen-Ø:34,00±0,29 mm
- Wandstärke:2,00±0,06 mm
- Länge:~1500 mm
- Seq:09



