Rain jacket, Sheffer 698Z
Dunkelblau, 3XL
SIOE698Z/B75/3XL
: SIOEN
Highly breathable rain jacket made of Siopor regular fabric consisting of 100% polyester (plain weave) with water-repellent PU coating. With fixed mesh lining in body and polyester lining in sleeves.
- Straight collar with foldaway hood, zip closure under flap with press studs
- Two patched pockets
- Round inset sleeves, narrowing by press studs
- Underarm ventilation
- Zipper in back lining for placing logos
Back length: 85 cm
Weight: 155 g/m²
: EN 343 (3-3)
- Konfektionsgröße:3XL
- Farbe:Dunkelblau
- Arm- oder Beinlänge:Lang
- Cat. No.:SIOE698Z/B75/3XL
- Modell:698Z Sheffer
- Verschlussart:Reißverschluss
- Stoff:Polyester/PU
- Riskobereich:Regen (wasserdicht/wasserabweisend)
- Einsatzbereiche / Verwendung:Outdoor
- Geschlecht:Unisex
- Gewicht:155 g/m²



