Winter rain jacket, Dover 4893
Dunkelblau, XL
Katalognr. SIOE4893/B90/1XL
Anbieter: SIOEN
Direkt zu
Product Details & Documents
Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. With detachable fleece lining in body and hood and quilted sleeves.
- Fixed hood, zip closure under flap with press studs
- Two patched pockets with flap closed by press studs
- Raglan sleeves
- High frequency welded seams
- Knitted wind cuffs at end of sleeves
- Detachable lining can not be worn separately
Weight: 170 g/m²
Zertifizierung: EN 343 (3-1)
Technische Daten
- Konfektionsgröße:XL
- Farbe:Dunkelblau
- Seq:10
- Arm- oder Beinlänge:Lang
- Cat. No.:SIOE4893/B90/1XL
- Modell:4893 Dover
- Verschlussart:Reißverschluss
- Stoff:100% polyester knitting with PU coating
- Riskobereich:Regen (wasserdicht/wasserabweisend)|Kälte
- Einsatzbereiche / Verwendung:Allgemeine Anwendungen
- Geschlecht:Unisex
- Gewicht:170 g/m²
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



