Flasche, Weithals, braun
150 ml, GL 45, 57 mm, 108 mm, Braun
Catalog # WEPA33231
Supplier: WEPA PUALUS AND THEWALT
Jump to:
Product Details & Documents
Runde Weithalsflasche gemäß der hydrolytischen Klasse III.
- Aus Glas
Specifications
- Ext.Ø:57 mm
- Gewinde:GL 45
- Kapazität:150 ml
- Farbe:Braun
- Höhe:108 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



