Flasche, Weithals, braun
75 ml, GL 40, 48 mm, 82 mm, Braun
Katalognr. WEPA33228
Anbieter: WEPA PUALUS AND THEWALT
Direkt zu
Product Details & Documents
Runde Weithalsflasche gemäß der hydrolytischen Klasse III.
- Aus Glas
Technische Daten
- Ext.Ø:48 mm
- Gewinde:GL 40
- Kapazität:75 ml
- Farbe:Braun
- Höhe:82 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



