Sputum containers with screw cap
sterile, PS, 70 mm, 24 ml, 23 mm
Catalog # BOET07.061.3000
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
Optimally clear with reliable fitted screw cap, sterile or standard-hygienic.
- Good chemical resistance
- Good temperature resistance
: *Produkte auf dieser Seite sind außerhalb des Anwendungsbereichs der EU Richtlinie 2019/904
Specifications
- Ext.Ø:70 mm
- Typ:sterile
- Kapazität:24 ml
- Höhe:23 mm
- Material:PS
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



