Thermal transfer printer labels, type B-424
Printer labels, B-424, THT-7-424-3, Papier, Permanent, gummibasiert, Thermal transfer, Weiß, 360X-Plus II, 69×31 mm, 3000 labels/roll
Katalognr. BRDY030243
Anbieter: Brady
Direkt zu
Product Details & Documents
Printable, paper labels for thermal transfer printers.
- Good contrast and smear resistance
Labels are ideally suited for use on smooth surfaces.
Technische Daten
- Druckermodell:360X-Plus II
- Printing method:Thermal transfer
- Typ:B-424
- Farbe:Weiß
- Bezeichnung:Printer labels
- Abmessungen:69×31 mm
- Material:Papier
- Seq:03
- Modell:THT-7-424-3
- Verpackt:3000 labels/roll
- Klebstoff:Permanent, gummibasiert
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



