Dishes, crystallising
20 ml, 25 mm, 40 mm
Katalognr. MARI4210500
Anbieter: MARIENFELD
Direkt zu
Product Details & Documents
Crystallising dishes, made of borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Cylindrical shape with fused rim and flat bottom.
Technische Daten
- Ext.Ø:40 mm
- Kapazität:20 ml
- Höhe:25 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



