Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
HPLC columns, NUCLEOSHELL® PFP

HPLC columns, NUCLEOSHELL® PFP

Analytisch, PFP, 90 Å, 2,7 µm, 2,00 mm, 100 mm
Catalog # MANA763534.20
Supplier:   MACHEREY-NAGEL
HPLC columns, NUCLEOSHELL® PFP
Catalog # MANA763534.20
Supplier:  MACHEREY-NAGEL
HPLC columns, NUCLEOSHELL® PFP
HPLC columns, NUCLEOSHELL® PFP

Analytisch, PFP, 90 Å, 2,7 µm, 2,00 mm, 100 mm

Price
SFr. 923.00
Log in for availability
1 * 1 ST
Product Details & Documents

NUCLEOSHELL® PFP based on core-shell particle technology for fast and efficient HPLC.

  • Efficient core-shell silica gel
  • Pentafluorophenyl propyl (PFP) modification
  • Hydrophobic phase with alternative selectivity in comparison to classical C18 modifications

The separation principle based on four retention mechanisms such as polar interactions, dipole-dipole interactions, π-π interactions, hydrophobic interactions.

Suitable for the separation of polar compounds like pharmaceuticals such as antibiotics, aromatic and unsaturated compounds, phenols, halogenated hydrocarbons and isomers. It shows a high retention of basic compounds.

EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).

Specifications
  • Säulenform:
    Analytisch
  • Ø int.:
    2,00 mm
  • Partikelgröße:
    2,7 µm
  • Porengröße:
    90 Å
  • Länge:
    100 mm
  • Seq:
    02
  • Phase:
    PFP
  • Cat. No.:
    MANA763534.20
  • pH-Bereich:
    1 - 9
  • Endcapped:
    Ja
  • Kohlenstoffbelastung:
    ~3,0%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.