Fallbegrenzer, Miller® Scorpion
Mit Wirbel-Karabinerhaken und Gerüsthaken, 2,8 m
Catalog # 118-0273
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
These fall limiters with retractable rescue rope with 2,8 m extension present an economical alternative to lanyards with shock absorbers and minimise the necessary distance of a fall. The fall limiters comprise corrosion resistant inner components, an aluminium housing and an impact resistant polymer cover. Ideal for use in the construction industry.
- Extremely robust, lightweight and compact
- Rapid response brake system halts the fall after only a few centimetres
- Removable webbing reduces risk of tripping
- Fall indicator shows when the device needs checking
Scope of movement: 2,8 m
Certifications: EN 360
Specifications
- Bezeichnung:Mit Wirbel-Karabinerhaken und Gerüsthaken
- Länge:2,8 m
- Cat. No.:118-0273
- Modell:118-0273
- Anschlusstyp:Gerüsthaken, Aluminium, Öffnung 63 mm
Wirbel-Karabinerhaken, verzinkter Stahl, Öffnung 18 mm - Kabeltyp:Polyester webbing
- Gehäuse B×T×H:130×60×760 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



