Sample boxes with snap-on lid, Rotilabo®
300 ml, Sample boxes with snap-on lid, 88 mm, 75 mm
Katalognr. ROTHEP28.1
Marketsource
Anbieter: Roth Carl
Direkt zu
Product Details & Documents
Rotilabo® sample boxes, made of PP and with attached lid.
- With labelling area
- Graduated by 10 ml steps (except Cat. No. ROTHEP22.1)
- Leakproof
- Autoclavable with open lid
Temperature stable from –20 to +121 °C.
Technische Daten
- Kapazität:300 ml
- Bezeichnung:Sample boxes with snap-on lid
- Höhe:88 mm
- Seq:04
- I-Ø:75 mm



