Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Kryoboxen, Karton | Avantor

Kryoboxen, Karton

50 mm Cryobox with 100-cell divider, square shaped, 1 kg, 10×10, Weiß, 127×127×50 mm
Katalognr. HERA820109
Anbieter:   Thermo Scientific
Kryoboxen, Karton
Katalognr. HERA820109
Anbieter:  Thermo Scientific
Kryoboxen, Karton
Kryoboxen, Karton

50 mm Cryobox with 100-cell divider, square shaped, 1 kg, 10×10, Weiß, 127×127×50 mm

Preis
SFr. 8.70
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Cryo resistant cardboard.

  • Use with cardboard storage boxes to divide box into grids for vial storage
  • Box dividers for cold storage application available in 7×7 , 8×8, 9×9 or 10×10 grids

For storage of cryovials at low temperatures.

Dokumente

Technische Daten
  • Fächer:
    10×10
  • Außen B×T×H:
    127×127×50 mm
  • Farbe:
    Weiß
  • Bezeichnung:
    50 mm Cryobox with 100-cell divider, square shaped, 1 kg
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.