Samples bags, isothermal
Green, 40 l, 450×300×300 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
These iothermal bags are used for the transport of biological samples, manufactured from PVC, nylon, LDPE, and polyurethane. They have two functions, i.e., keeping the temperature of samples from 8 to 12 H while being transported and to protect the samples and their contents.
- Manufactured from sturdy and shockproof materials
- Light and convenient with padlock
- Space-saving to reduce volume by 50%
- Corners are rounded and reinforced by a double seam
- Handles are sewn all around the bag for increased strength
- Three different types of locks, i.e., by velcro, by zip fastener and by a coded padlock (40 L)
They have an inner pocket designed to hold the cold packs, a transparent outer pocket, at the front of the bag, for laboratory identification and a transparent pocket, over the top of the bag, to insert documents.
Delivery information: Included cold packs (consist of HDPE packs filled with a non toxic gel).
Caution: Place the cold packs in the freezer and to be kept at −20 or 24 °C for 24 H before use.
Documents
Certificates
Search by Lot NumberSpecifications
- Kapazität:40 l
- Bezeichnung:Green
- Seq:04
- Größe:450×300×300 mm



