Ribbons for IP™ label printing system
IP-R-4900, Farbband-Serie 4900, Harz-Ausführung, Breite 83 mm, 300 m, Schwarz
Catalog # BRDY066034
Supplier: Brady
Jump to:
Product Details & Documents
These IP® printer ribbons are high density ribbon with excellent solvent resistance, good heat resistance and super scratch resistance and have ribbon spindle.
Specifications
- Farbe:Schwarz
- Bezeichnung:IP-R-4900, Farbband-Serie 4900, Harz-Ausführung, Breite 83 mm
- Länge:300 m
- Seq:05



