Thermal transfer printer labels, type B-8423
Printer labels, B-8423, XTHT-17-8423-5, Polyester, Permanent, Acryl, Thermal transfer, Weiß, 360X-Plus II, 50×25 mm, 5000 labels/roll
Katalognr. BRDY062397
Anbieter: Brady
Direkt zu
Product Details & Documents
Printable satin polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL and CSA approved with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Dokumente
Technische Daten
- Druckermodell:360X-Plus II
- Printing method:Thermal transfer
- Typ:B-8423
- Farbe:Weiß
- Bezeichnung:Printer labels
- Abmessungen:50×25 mm
- Material:Polyester
- Seq:08
- Modell:XTHT-17-8423-5
- Verpackt:5000 labels/roll
- Klebstoff:Permanent, Acryl



