Labels for Minimark printer, type B-595
Label printer tapes, B-595, MINIMARK PURPLE 29MM, Vinyl, Permanent, Acryl, Lila, MiniMark™, 101 mm × 30,48 m
Katalognr. BRDY113216
Anbieter: Brady
Direkt zu
Product Details & Documents
These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.
- Sticks to highly textured surfaces
- Adheres to difficult low surface energy items
- 8 to 10 year outdoor durability
Documents
Technische Daten
- Druckermodell:MiniMark™
- Typ:B-595
- Farbe:Lila
- Bezeichnung:Label printer tapes
- Abmessungen:101 mm × 30,48 m
- Material:Vinyl
- Seq:28
- Modell:MINIMARK PURPLE 29MM
- Klebstoff:Permanent, Acryl



