Labels for Minimark printer, type B-595
Label printer tapes, B-595, MINIMARK BLUE 29MM, Vinyl, Permanent, Acryl, Blau, MiniMark™, 29 mm × 30,48 m
Katalognr. BRDY113210
Anbieter: Brady
Direkt zu
Product Details & Documents
These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.
- Sticks to highly textured surfaces
- Adheres to difficult low surface energy items
- 8 to 10 year outdoor durability
Dokumente
TDS B-595 Labels and Signs TDS B-595 Vinyl Film with Permanent Adhesive
Technisches Datenblatt
Technische Daten
- Druckermodell:MiniMark™
- Typ:B-595
- Farbe:Blau
- Bezeichnung:Label printer tapes
- Abmessungen:29 mm × 30,48 m
- Material:Vinyl
- Seq:07
- Modell:MINIMARK BLUE 29MM
- Klebstoff:Permanent, Acryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



