Labels for Minimark printer, type B-595
Label printer tapes, B-595, MINIMARK WHITE 100MM, Vinyl, Permanent, Acryl, Weiß, MiniMark™, 101 mm × 30,48 m
BRDY113182
: Brady
These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.
- Sticks to highly textured surfaces
- Adheres to difficult low surface energy items
- 8 to 10 year outdoor durability
- Druckermodell:MiniMark™
- Typ:B-595
- Farbe:Weiß
- Bezeichnung:Label printer tapes
- Abmessungen:101 mm × 30,48 m
- Material:Vinyl
- Seq:20
- Modell:MINIMARK WHITE 100MM
- Klebstoff:Permanent, Acryl



