Batterie, professionell
Lithiumbatterien, Mignon AA, 1,5 V, 2900 mAh, 14,5×50,5 mm
Catalog # VART6106301404
Supplier: VARTA GERAETEBATTERIE
Jump to:
Product Details & Documents
Specifications
- Typ:Mignon AA
- Spannung:1,5 V
- Kapazität:2900 mAh
- Bezeichnung:Lithiumbatterien
- Seq:4
- Ø×H:14,5×50,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



