HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Analytisch, 10 µm, 7,70 mm, 300 mm
Katalognr. HYPE69310-307780
Anbieter: Thermo Fisher Scientific
HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Katalognr. HYPE69310-307780
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
These polymer-based columns for carbohydrate analysis have benefits in temperature and pH stability and enhanced solvent choices.
- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Technische Daten
- Säulenform:Analytisch
- Ø int.:7,70 mm
- Partikelgröße:10 µm
- Länge:300 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



