HPLC columns, Hypersil™ BDS C18
Analytisch, C18, 130 Å, 5 µm, 4,60 mm, 300 mm
Catalog # 555-6631
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
The Hypersil™ BDS C18 with the base deactivated silica backbone has reduced silanol activity and hence produce reliable results for QA/QC labs.
- Base deactivated with minimal residual silanol activity
- Good reproducibility
Specifications
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:5 µm
- Porengröße:130 Å
- Länge:300 mm
- Phase:C18
- Cat. No.:555-6631
- Temperaturlimit:60 °C
- Endcapped:Ja
- Kohlenstoffbelastung:11%
- Surface area:170 m²/g
- USP-Code:L1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



