Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Accucore™ Kits

Accucore™ Kits

Wide selectivity kit, 2,6 µm, 2,10 mm, 100 mm
  554-1967
Accucore™ Kits
  554-1967
Accucore™ Kits

Wide selectivity kit, 2,6 µm, 2,10 mm, 100 mm

 
 
   
1 * 3 ST
 

Accucore™ Kits ermöglichen die Validierung der Reproduzierbarkeit von Accucore™ HPLC-Säulen oder die Überprüfung, welche Accucore™ HPLC-Säule die beste Trennung bietet.

Accucore™ validation kit: Validate the reproducibility of Accucore™ HPLC columns.

Accucore™ narrow selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a narrow selectivity range.

Accucore™ wide selectivity kit: Verify which Accucore™ HPLC column offers the best separation over a wide selectivity range.

Accucore™ polar selectivity kit: Verify which Accucore™ HPLC column offers the best separation for polar analytes.

Informations de livraison: The Accucore™ validation kit contains three Accucore™ C18 columns. The Accucore™ narrow selectivity kit contains one each of Accucore™ C18, RP-MS and aQ columns. The Accucore™ wide selectivity kit contains one each of Accucore™ C18, Phenyl-Hexyl and PFP columns. The Accucore™ polar selectivity kit contains one each of Accucore™ aQ, PFP and HILIC columns.

 
  • Ø int.:
    2,10 mm
  • Partikelgröße:
    2,6 µm
  • Bezeichnung:
    Wide selectivity kit
  • Länge:
    100 mm
  • Cat. No.:
    554-1967
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..