Glasröhren
1,20±0,06 mm, 36,00±0,40 mm, ~1500 mm
Katalognr. SCOR1193986
Anbieter: Schott AG
Direkt zu
Product Details & Documents
AR-Glas®, clear.
- Good chemical and physical properties
- Suitable for the production of items that must normally withstand only brief exposure to aggressive chemicals
- Not resistant to high thermal loads
Tube length ~1500 mm.
Technische Daten
- Schlauch Außen-Ø:36,00±0,40 mm
- Wandstärke:1,20±0,06 mm
- Länge:~1500 mm
- Seq:11



