Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Disposal Boxes for Broken Glasses | Avantor

Disposal Boxes for Broken Glasses

with max. loading weight of 5,5 kg, for lab bench, small, 200×200×250 mm
Katalognr. ROTHKN69.1
Marketsource
Anbieter:   Roth Carl
Disposal Boxes for Broken Glasses
Katalognr. ROTHKN69.1
Anbieter:  Roth Carl
Marketsource
Disposal Boxes for Broken Glasses

with max. loading weight of 5,5 kg, for lab bench, small, 200×200×250 mm

Preis
SFr. 142.20
Einloggen für Verfügbarkeit
1 * 6 ST
Product Details & Documents

Disposal boxes are made of cardboard, with 50 μm thick polyethylene liner bag, which prevents leakage of liquid residues.

  • Large flap in lid for easy filling
  • Flat folded for space-saving storage
  • Printed with eye-catching graphics in four languages (English, German, French, Spanish)

Ideal for safe collection and disposal of defective glassware.

Technische Daten
  • Bezeichnung:
    with max. loading weight of 5,5 kg, for lab bench, small
  • Seq:
    01
  • B×T×H:
    200×200×250 mm