Heating tapes, HBRC
Self-limiting heating tape with low working temperature, width 12 mm, 33 W
Katalognr. HORS021404
Anbieter: HORST
Direkt zu
Product Details & Documents
Selflimiting heating tape is suitable for plastic pipes and plastic containers. It comes with an additional protective braid and humidity proof.
- Nominal temperature 65 °C
- With min. bending radius of 20 mm
Thickness: 5,5 mm
Technische Daten
- Bezeichnung:Self-limiting heating tape with low working temperature, width 12 mm, 33 W
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



