Spectrophotometer cuvettes
Makro, 230 – 900 nm, 4 ml, 10 mm, PMMA
Katalognr. RATI2722110
Anbieter: RATIOLAB
Direkt zu
Product Details & Documents
Cuvettes designed for photometric measurements.
- Very low variation of extinction values
- Excellent optical transmission range
- Styrofoam box with resealable cover
: In styrofoam racks (100) in a styrofoam box.
Technische Daten
- Lichtweg:10 mm
- Typ:Makro
- Volumen:4 ml
- Fenstermaterial:PMMA
- Seq:005
- Messbereich:230 – 900 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



