Pump sets for concentrated acids/alkalis
Drum pump set with 230 V motor, PVDF, 80 l/min, 1200 mm, 41 mm
Katalognr. BURK5762-0201
Anbieter: BURKLE
Direkt zu
Product Details & Documents
These drum pumps are suitable for highly aggressive acids and alkalis, such as sulphuric acid, nitric acid, hydrofluoric acid, sodium hypochlorite and more.
: Supplied with motor, pump hose, hose connection, PVDF nozzle, PP drum adapter.
Technische Daten
- Förderleistung:80 l/min
- Bezeichnung:Drum pump set with 230 V motor
- Material:PVDF
- Eintauch-Tiefe:1200 mm
- Rohr Ø:41 mm



