Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Pump sets for concentrated acids/alkalis | Avantor

Pump sets for concentrated acids/alkalis

Drum pump set with 230 V motor, PVDF, 80 l/min, 1000 mm, 41 mm
Katalognr. BURK5762-0200
Anbieter:   BURKLE
Pump sets for concentrated acids/alkalis
Katalognr. BURK5762-0200
Anbieter:  BURKLE
Pump sets for concentrated acids/alkalis
Pump sets for concentrated acids/alkalis

Drum pump set with 230 V motor, PVDF, 80 l/min, 1000 mm, 41 mm

Preis
SFr. 4’600.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These drum pumps are suitable for highly aggressive acids and alkalis, such as sulphuric acid, nitric acid, hydrofluoric acid, sodium hypochlorite and more.

 : Supplied with motor, pump hose, hose connection, PVDF nozzle, PP drum adapter.

Technische Daten
  • Förderleistung:
    80 l/min
  • Bezeichnung:
    Drum pump set with 230 V motor
  • Material:
    PVDF
  • Eintauch-Tiefe:
    1000 mm
  • Rohr Ø:
    41 mm