Graduated pipettes, Qualicolor, colour coded
1 ml, 0,01 ml, ±0,01 ml, Gelb
Katalognr. KAVAN632434026314
Anbieter: Kavalier
Direkt zu
Product Details & Documents
Soda-lime glass, class B.
- Calibrated to deliver (TD)
- Colour coded
- Not autoclavable at 121 °C
Certifications: DIN 12696, ISO 835.
Technische Daten
- Farbcode:Gelb
- Kapazität:1 ml
- Seq:04
- Teilung:0,01 ml
- Toleranz:±0,01 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



