Mischzylinder
100 ml, 1 ml, 240 mm, 0,5 ± ml, 31,3 mm, 24/29
Catalog # KAVA632432211130
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilikatglas 3,3, Klasse A.
- Sechskant Glasfuß Blaue Graduierungen Verfügbar mit Glas- oder Plastikstopfen
Certifications: DIN EN ISO 4788
Specifications
- Ø:31,3 mm
- NS:24/29
- Kapazität:100 ml
- Höhe:240 mm
- Seq:05
- Teilung:1 ml
- Toleranz:0,5 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



