Mischzylinder
50 ml, 1 ml, 195 mm, 0,5 ± ml, 26,0 mm, 19/26
Katalognr. KAVA632432211125
Anbieter: Kavalier
Direkt zu
Product Details & Documents
Borosilikatglas 3,3, Klasse A.
- Sechskant Glasfuß Blaue Graduierungen Verfügbar mit Glas- oder Plastikstopfen
Certifications: DIN EN ISO 4788
Technische Daten
- Ø:26,0 mm
- NS:19/26
- Kapazität:50 ml
- Höhe:195 mm
- Seq:04
- Teilung:1 ml
- Toleranz:0,5 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



