HPLC columns, HyPURITY™ Aquastar
Vorsäulenkartusche, C18, 190 Å, 3 µm, 2,10 mm, 10 mm
Katalognr. 555-8116
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
These columns are a silica-based polar end-capped and it is designed to provide superior retention of polar compounds and increased sensitivity in 100% aqueous conditions.
- Ideal for structurally similiar analytes
- Optimised for LC/MS applications
Technische Daten
- Säulenform:Vorsäulenkartusche
- Ø int.:2,10 mm
- Partikelgröße:3 µm
- Porengröße:190 Å
- Länge:10 mm
- Seq:12
- Phase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



