Replacement needles for syringes RTC/RSH
Replacement needle for 25 - 500 µl syringes, 23, 180 mm, 0,63 mm, Cone
Katalognr. SGEA038038
Anbieter: Trajan Scientific and Medical
Replacement needles for syringes RTC/RSH
Katalognr. SGEA038038
Anbieter: Trajan Scientific and Medical
Direkt zu
Product Details & Documents
Technische Daten
- Ext.Ø:0,63 mm
- Gauge:23
- Spitzentyp:Cone
- Bezeichnung:Replacement needle for 25 - 500 µl syringes
- Länge:180 mm
- Seq:12



